Zoro Homepage

Center Pull Paper Dispenser, Bench Mount

  • Mfr # EP-5957-BM

  • Zoro # G613342259


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Width
13.74 in
Material
Steel
Color
Black
For Use With
Kraft Paper
Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5957-BM
Zoro #
G613342259
UPC #
810123420186
Country of Origin
United States

Dimensions

Width
13.74 in
Size
15 in
Height
20.98 in
Length (in)
9.76 in

Details

Material
Steel
Color
Black
For Use With
Kraft Paper

Description

The EP-5957-BM is a bench mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and has the ability to pivot and adjust the dispensing height. The sturdy bottom creates a safe mounting experience for the user.


  • Compact, center pull stand dispenser
  • For up to 15" rolls
  • For coreless paper rolls
  • Easy load, bench mount system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.