Zoro Homepage

Circle Blade 3 per Pack

  • Mfr # E225-CB

  • Zoro # G213342222


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Blade Material
Carbon Steel
Blade Width
0.01 in
Color
Silver
Overall Length
1.125 in
Overall Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E225-CB
Zoro #
G213342222
UPC #
850044631773
Country of Origin
China

Dimensions

Blade Width
0.01 in
Overall Length
1.125 in
Overall Height
1.13 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-215,EP- 225

Description

Circle blade replacement blade. Compatible with: EP-215, EP-255. Comes with 3 blades per pack, with 3 packs per case.


  • Circular blade
  • Replacement blades
  • Comes with 3 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.