Zoro Homepage

Compact Wing Seal Pusher Tensioner

  • Mfr # RSA-570

  • Zoro # G914921061


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stainless Steel Strapping
Color
Blue
Material
Steel
Width
3.25 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA-570
Zoro #
G914921061
UPC #
810123423774
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.25 in
Length
6.5 in
Height
6.678 in

Details

For Use With
Stainless Steel Strapping
Color
Blue
Material
Steel
Strap Gauge (in)
up to 0.025 in
Strap Range (in)
3/8 - 3/4 in

Description

Compact wing Seal Pusher Tensioner for Stainless Steel Strapping


  • Use with Stainless Steel
  • Strap Width: 3/8 - 3/4"
  • Strap Gauge: up to 0.025"
  • Use with: wing seals, cable ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.