Zoro Homepage

Cord Strapping Dispenser (Ribbon) - Core ID: 6"

  • Mfr # EP-3040-6

  • Zoro # G4527053


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.669 in
For Use With
Cord Strapping
Material
Steel
Color
Black
For Coils
Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3040-6
Zoro #
G4527053
UPC #
810123422111
Country of Origin
United States

Dimensions

Overall Height
37.669 in
Width (in)
22.613 in
Length (in)
25 in

Details

For Use With
Cord Strapping
Material
Steel
Color
Black
For Coils
Ribbon
Disk Insert (in)
6 in

Description

Cord Strap Dispenser, Ribbon, 6" Core ID


  • Cord strapping cart dispenser with large tool tray and 10" rubber tires
  • For Cord Strapping
  • Disk Insert Size: 6"
  • For ribbon rolls
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.