Shop ENCORE PACKAGING
See all product information
Create Account
Core for Coreless Film w/ Handles - 3" core | 18" Roll
- Mfr # EP-786-3-18
- Zoro # G113342285
product price:Â
$
59.95
/ea
Key Features
Length
18 in
Color
Black
Core Size
3 in
Height
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-786-3-18
- Zoro #
- G113342285
- UPC #
- 810123422265
- Country of Origin
- United States
- Color
- Black
- For Use With
- Coreless Stretch Film
- Material
- Steel
- Includes
- Coreless cage, ergonomic, soft-touch grip handle
Dimensions
- Length
- 18 in
- Core Size
- 3 in
- Height
- 4 in
- Width
- 4 in
- Roll Length (in)
- 18 in
Description
Make the most out of your coreless stretch. The core is pairable with more Encore Packaging film applicators making this a natural solution for your coreless film. It is also made of solid steel construction, making it a reliable solution.
- Core insert with ergonomic, soft-touch grip handles for coreless rolls
- For Core IDs of 3"
- For roll length of 18"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.