Corner Protector Cutter, Mounted
Mfr # EP-5825
Zoro # G203551252
product price: $465.99
/ea
Free Shipping & Returns
Key Features
For Use With Product Type
Paper
Overall Depth
13 in
Packaging Dispenser Mount Type
Counter
Dispenser Style
Cutter
Includes
Robust Steel Construciotn, Replaceable Blads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5825
Zoro #
G203551252
UPC #
850006645251
Country of Origin
United States
Dimensions
Overall Depth
13 in
Overall Width
24 in
Overall Height
20 in
Details
Item
Corner Protector Cutter
For Use With Product Type
Paper
Packaging Dispenser Mount Type
Counter
Dispenser Style
Cutter
Includes
Robust Steel Construciotn, Replaceable Blads
Color
Black
Material
Steel
Dispenser Mobility
Mounted
Description
Corner Protector Cutter, For Roll Width Not Applicable, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 24 in, Overall Depth 13 in, Overall Height 20 in, Dispenser Style Cutter, Dispenser Orientation Not Applicable, Dispenser Mobility Mounted, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.