This item is Discontinued.

Encore Packaging Corner Spike for Stretch Film, Rope, and Twine CS-4420

This item is Discontinued.

Encore Packaging

Corner Spike for Stretch Film, Rope, and Twine (Discontinued)

Mfr # CS-4420
Zoro # G507148882
UPC # 810123421954
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-4420
Zoro #
G507148882
UPC #
810123421954
Country of Origin
United States

Dimensions

Length
0.625 in
Width
2.5 in
Height
2.5 in

Details

Material
Plastic
Color
Black
For Use With
Stretch Film, Rope, & Twine

Description

Helps quickly secure loads and protects corners Features a unique tieoff system Order per case


  • Helps quickly secure loads and protects corners. Reuseable and sturdy!
  • Features a unique tie-off system.
  • Each case includes a threader to tie off your pallets.
  • Works with stretch film, rope, and twine.
  • Contains 24 pieces per case, can only order by case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.