DoubleDeckerKraftPaperDispenser, Mounted
Mfr # EP-5915-02-24
Zoro # G903551255
product price: $193.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Packaging Dispenser Mount Type
Counter
Includes
Easy Load System
Overall Width
32 in
For Use With Product Type
Paper, Poly Sheeting
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5915-02-24
Zoro #
G903551255
UPC #
850006645404
Country of Origin
United States
Dimensions
Overall Width
32 in
Overall Depth
34 in
For Roll Width
24 in
Overall Height
36 in
Details
Item
Double Decker Kraft Paper Dispenser
Packaging Dispenser Mount Type
Counter
Includes
Easy Load System
For Use With Product Type
Paper, Poly Sheeting
Color
Black
Capacity
9 in
Holds Number of Rolls
2
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Material
Steel
Dispenser Style
Double Decked
Description
Double Decker Kraft Paper Dispenser, For Roll Width 24 in, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 2, For Use With Product Type Paper, Poly Sheeting, Overall Width 32 in, Overall Depth 34 in, Overall Height 36 in, Dispenser Style Double Decked, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black, Capacity 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.