Economy Kraft Paper Dispenser
Mfr # EP-5910-24
Zoro # G3550537
product price: $68.55
/eaKey Features
Color
Black
Includes
Rubber Anti Skid Dots
Material
Aluminum, Steel
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5910-24
Zoro #
G3550537
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
8 in
For Roll Width
24 in
Overall Height
9 in
Overall Width
30 in
Details
Item
Economy Kraft Paper Dispenser
Color
Black
Includes
Rubber Anti Skid Dots
Material
Aluminum, Steel
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Dispenser Style
Single Roll
For Use With Product Type
Paper
Holds Number of Rolls
1
Description
Economy Kraft Paper Dispenser, For Roll Width 24 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 30 in, Overall Depth 8 in, Overall Height 9 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum/Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.