Economy Kraft Paper Dispenser
Mfr # EP-5910-36
Zoro # G3550613
product price: $90.55
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Includes
Rubber Anti Skid Dots
For Use With Product Type
Paper
Color
Black
Dispenser Style
Single Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5910-36
Zoro #
G3550613
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 in
For Roll Width
36 in
Overall Depth
8 in
Overall Width
42 in
Details
Item
Economy Kraft Paper Dispenser
Includes
Rubber Anti Skid Dots
For Use With Product Type
Paper
Color
Black
Dispenser Style
Single Roll
Dispenser Mobility
Mounted
Dispenser Orientation
Horizontal
Holds Number of Rolls
1
Material
Aluminum, Steel
Description
Economy Kraft Paper Dispenser, For Roll Width 36 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 42 in, Overall Depth 8 in, Overall Height 9 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum/Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.