Zoro Homepage

Economy Kraft Paper Dispenser

  • Mfr # EP-5910-48

  • Zoro # G3550589


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Dispenser Style
Single Roll
Overall Width
54 in
Includes
Rubber Anti Skid Dots
Material
Aluminum, Steel
For Use With Product Type
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5910-48
Zoro #
G3550589
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
For Roll Width
48 in
Overall Depth
8 in
Overall Height
9 in

Details

Item
Economy Kraft Paper Dispenser
Dispenser Style
Single Roll
Includes
Rubber Anti Skid Dots
Material
Aluminum, Steel
For Use With Product Type
Paper
Color
Black
Dispenser Orientation
Horizontal
Holds Number of Rolls
1
Dispenser Mobility
Mounted

Description

Economy Kraft Paper Dispenser, For Roll Width 48 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 54 in, Overall Depth 8 in, Overall Height 9 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum/Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.