Shop ENCORE PACKAGING
See all product information
Create Account
Economy Paper/Poly Tubing Dispenser Kit - Table Top Mount - 1 Tier - 24"
- Mfr # EP-5912-24-S
- Zoro # G314921074
product price:Â
$
99.95
/ea
Key Features
Width
32.25 in
Material
Aluminum, Steel
Color
Silver
Includes
1-tier/rack. Can hold 2 max
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5912-24-S
- Zoro #
- G314921074
- UPC #
- 810123423903
- Country of Origin
- United States
- Material
- Aluminum, Steel
- Color
- Silver
- Includes
- 1-tier/rack. Can hold 2 max
- For Use With
- Material Rolls
Dimensions
- Width
- 32.25 in
- Size
- 24 in
- Length (in)
- 39.5 in
- Height
- 29.398 in
Description
Desc
- Accommodates 2 tiers, comes standard with 1-tier.
- For up to 24"rolls
- Adjustable roll height
- Unit does not come with casters.
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.