Economy Paper/Poly Tubing Dispenser Kit - Table Top Mount - 1 Tier - 24" with Casters
- Mfr # EP-5912-24-S-CS
- Zoro # G414921103
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
32.25 in
Color
Silver
Includes
1-tier/rack. Can hold 2 max
Material
Aluminum, Steel
Length (in)
37.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5912-24-S-CS
- Zoro #
- G414921103
- UPC #
- 810123424115
- Country of Origin
- United States
Dimensions
- Width
- 32.25 in
- Length (in)
- 37.5 in
- Height
- 32.967 in
- Size
- 24 in
Details
- Color
- Silver
- Includes
- 1-tier/rack. Can hold 2 max
- Material
- Aluminum, Steel
- Locking casters
- Yes
- For Use With
- Material Rolls
Description
Desc
- Accommodates 2 tiers, comes standard with 1-tier.
- For up to 24"rolls
- Adjustable roll height
- Unit comes with 5 inch locking casters
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.