Economy Paper/Poly Tubing Roll - Extra Tier Set - 24” (Add-On)
- Mfr # EP-5912-24-RK
- Zoro # G914921115
product price:
$
48.95
/ea
Key Features
Width
3.452 in
Material
Aluminum, Steel
Color
Silver
Height
2.094 in
For Use With
EP-5912-S, EP-5912-S-CS, EP-5912-L, EP-5912-L-CS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5912-24-RK
- Zoro #
- G914921115
- UPC #
- 810123423972
- Country of Origin
- United States
Dimensions
- Width
- 3.452 in
- Height
- 2.094 in
- Size
- 24 in
- Length (in)
- 39.5 in
Details
- Material
- Aluminum, Steel
- Color
- Silver
- For Use With
- EP-5912-S, EP-5912-S-CS, EP-5912-L, EP-5912-L-CS
Description
Desc
- Racking kit comes with all pieces designed to add to your exisiting EP-5912 unit. Allowing your dispenser to hold additional rolls.
- For up to 24"rolls
- Steel construction
- Does not include dispenser! Must purchase dispenser separately.
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.