Shop ENCORE PACKAGING
See all product information
Create Account
Edge Protectors - 2 1/8" x 1 1/2" Black Poly for 1 1/2" Strap
- Mfr # EP-5630
- Zoro # G313342214
product price:Â
$
215.99
/pk of 4000, $0.05/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Length
1.125 in
Width
2.125 in
Height
1.5 in
For Use With
Shipping, Border Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5630
- Zoro #
- G313342214
- UPC #
- 810123421091
- Country of Origin
- Taiwan, Province of China
- Material
- High Density Polyethylene
- For Use With
- Shipping, Border Protection
- Color
- Black
Dimensions
- Length
- 1.125 in
- Width
- 2.125 in
- Height
- 1.5 in
- Size
- 2-1/8 x 1-1/2 in
Description
Classic poly edge protector. Functions to reinforce the edge of your box and maintain its shape under the pressure of strapping. It is sized at 2 1/8 inch x 1 1/2 inch, made with black poly. Order by case.
- Simple edge protector to protect your load
- Size: 2 1/8" x 1 1/2"
- For up to 1 1/2" strap
- Color: Black
- Case Amount: 4000
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.