Zoro Homepage

Edge Protectors - 4in Jumbo for Lashing

  • Mfr # EP-5670

  • Zoro # G713342371


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Material
High Density Polyethylene
Length
8 in
Width
3.5 in
Height
3.5 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5670
Zoro #
G713342371
UPC #
810123421138
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
3.5 in
Height
3.5 in
Size
4 in Jumbo

Details

Material
High Density Polyethylene
Color
Orange
For Use With
Shipping, Border Protection

Description

High density polyethylene for 4 inch lashing straps. Order by case.


  • Includes raised edges to providem extra protection to your load
  • Size: 4" Jumbo
  • For Lashing
  • Color: Orange
  • Case Amount: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.