Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Power Cart, Laminate

  • Mfr # EP-5805-L

  • Zoro # G616147400


product price: $483.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Width
45 in
Length
47 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5805-L
Zoro #
G616147400
UPC #
850006645183
Country of Origin
United States

Dimensions

Width
45 in
Length
47 in
Height
26 in
Height Adjustable
Yes

Details

Material
Steel
Color
White
Number of Shelves
4

Description

Ergonomic Power Mobile Cart - Laminate


  • This multi-level, mobile cart is a great addition to any workplace. The smooth casters and lightweight design make it easy for anyone to use.
  • White, laminate cover
  • magnetic add-ons can be attached to cart!
  • Please note, this unit does not include a power strip or integrated power system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.