Zoro Homepage

Ergo Power Cart - Steel

  • Mfr # EP-5805-S

  • Zoro # G214921143


product price: $428.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
46.62 in
Overall Width
25.69 in
Color
Black
Material
Steel
Length
24.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5805-S
Zoro #
G214921143
UPC #
810123423354
Country of Origin
United States

Dimensions

Overall Height
46.62 in
Overall Width
25.69 in
Length
24.73 in

Details

Color
Black
Material
Steel
For Use With
Storage, Computer Tray, Electronics Tray
Includes
Smooth, locking casters

Description

Ergonomic Power Mobile Cart - Steel


  • This multi-level, mobile cart is a great addition to any workplace. The smooth casters and lightweight design make it easy for anyone to use.
  • Eliminate unnecessary extra steps to get the job done. The unit comes with a black, steel cover.
  • The steel is a great option to add magnetic add-ons to your cart!
  • Please note, this unit does not include a power strip or integrated power system.
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.