
Floor Mount Strap Dispenser Oscillated - Steel Strapping
Mfr # EP-3062
Zoro # G716210714
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.5 in
Max. Strapping Width
3/4 in
Core Dia.
16 in
Material
Steel
For Use With
For Steel Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-3062
Zoro #
G716210714
UPC #
810123422531
Country of Origin
United States
Dimensions
Overall Height
8.5 in
Max. Strapping Width
3/4 in
Core Dia.
16 in
Overall Length
25.625 in
Overall Width
25.625 in
Min. Strapping Width
3/8 in
Details
Material
Steel
For Use With
For Steel Strapping
Includes
1 dispenser
Coil Wound
Ribbon
Description
Floor Mount Strap Dispenser Oscillated for Steel Strapping
- For Steel Strapping
- Strap Width: 3/8" - 3/4". For Core ID: 16 in, Face Width: 3 in
- For oscillated rolls
- Quick load system
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.