
Floor Unit, Double Arm
Mfr # EP-6220D-12
Zoro # G3550817
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6220D-12
Zoro #
G3550817
UPC #
850044631674
Country of Origin
United States
Dimensions
Width
30 in
Details
Item
Floor Unit,Double Arm
Material
Steel
Color
Black
Description
Floor Unit,Double Arm
- Robust mobile material dispenser
- Brake system, (Arm sizes are mixable)
- Height adjustable (telescoping)
- Tear tag system, with locking casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.