
Folding Knife
Mfr # EP-290
Zoro # G316147403
product price: $11.35
/eaKey Features
Blade Type
Carbon Steel
Overall Width
0.75 in
Handle Color
Blue
Overall Length
6.75 in
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-290
Zoro #
G316147403
UPC #
850035719275
Country of Origin
China
Dimensions
Overall Width
0.75 in
Overall Length
6.75 in
Height
1.25 in
Details
Blade Type
Carbon Steel
Handle Color
Blue
Handle Material
Metal
Number of Blades Included
1
Description
Folding Utility Knife
- Heavy duty metal body
- Easily foldable for storage and safety with a quick button release
- Comes with a belt clip
- Made for heavy duty, robust use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.