Zoro Homepage

For 3/4in Strapping, Economy with 3in Core ID

  • Mfr # CS34KO2-3

  • Zoro # G414921059


product price: $289.99
/ea
Free Shipping & Returns

Key Features

For Use With
Woven Cord Strapping Kits
Size
3/4 in
Width
28 in
Length
18 in
Material
Steel, Plastic, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS34KO2-3
Zoro #
G414921059
UPC #
850006645862
Country of Origin
United States

Dimensions

Size
3/4 in
Width
28 in
Length
18 in
Height
18 in

Details

For Use With
Woven Cord Strapping Kits
Material
Steel, Plastic, Metal
Color
Various

Description

Woven Polyester Strapping Kit for 3/4in with 3in Core ID, Economy


  • For compact cord strapping, comes with every tool you need for quick strapping
  • For 3/4" cord strapping
  • It includes a dispenser cart with a 3" disk insert, manual cord tensioner, and phosphate buckles for 3/4" strapping.
  • On the go strapping kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.