Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For 3/4in Strapping, HD with 1in Core ID

  • Mfr # CS34KO3-1

  • Zoro # G714921063


product price: $742.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Woven Cord Strapping Kits
Length
20 in
Width
51 in
Color
Various
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS34KO3-1
Zoro #
G714921063
UPC #
850006645831
Country of Origin
United States

Dimensions

Length
20 in
Width
51 in
Size
3/4 in
Height
20 in

Details

For Use With
Woven Cord Strapping Kits
Color
Various
Material
Steel, Plastic, Metal

Description

Woven Polyester Strapping Kit for 3/4in, Heavy Duty with 1in Core ID


  • For compact but heavy duty cord strapping, comes with every tool you need for quick strapping
  • For 3/4" cord strapping
  • It includes a dispenser cart with a 1" disk insert, tensioner, and phosphate buckles for 3/4" strapping.
  • On the go strapping kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.