Zoro Homepage

For 5/8in Strapping, HD with 1in Core ID

  • Mfr # CS58KO3-1

  • Zoro # G714921117


product price: $694.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Woven Cord Strapping Kits
Material
Steel, Plastic, Metal
Width
51 in
Length
20 in
Color
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS58KO3-1
Zoro #
G714921117
UPC #
850006645848
Country of Origin
United States

Dimensions

Width
51 in
Length
20 in
Size
5/8 in
Height
20 in

Details

For Use With
Woven Cord Strapping Kits
Material
Steel, Plastic, Metal
Color
Various

Description

Woven Polyester Strapping Kit for 5/8in, Heavy Duty with 1in Core ID


  • For compact but heavy duty cord strapping, comes with every tool you need for quick strapping
  • For 5/8" cord strapping
  • It includes a dispenser cart with a 1" disk insert, tensioner, and phosphate buckles for 5/8" strapping.
  • On the go strapping kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.