Zoro Homepage

Friction Welder for Polypropylene and Polyester Strapping

  • Mfr # EP-1270

  • Zoro # G513342267


product price: $1,692.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polypropylene, Polyester
Color
Blue
Material
Plastic, Metal
Length
12.25 in
Width
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1270
Zoro #
G513342267
UPC #
810123420285
Country of Origin
United States

Dimensions

Length
12.25 in
Width
4.625 in
Depth
4.75 in

Details

For Use With
Polypropylene, Polyester
Color
Blue
Material
Plastic, Metal
Strap Range (in)
1/2 - 1-1/4 in

Description

This ergonomic battery powered tool efficiently seals both polyester and polypropylene strapping. It features 5 time settings so you can fine-tune to your desired needs. Designed for flat package loads. This unit does not come with batteries or charger, sold separately.


  • Battery powered friction welder for both polyester and polypropylene strapping
  • For Polyester and Polypropylene Strapping
  • Strap Range: 1/2" - 1 1/4"
  • No seals needed!
  • For Flat Loads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.