Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FrictionWelder-Polypropylene, 18V

  • Mfr # EP-1260

  • Zoro # G402667983


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Color
Black, Blue
Tool Style
Windlass
Fits Strap Width
1/2 in to 3/4 in
Fits Strap Tensile
.017 to .028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1260
Zoro #
G402667983
UPC #
850006645725
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Fits Strap Width
1/2 in to 3/4 in
Handle Length
4 in
Overall Width
4 1/2 in
Overall Length
10 1/2 in
Max. Strapping Width
3/4 in
Min. Strapping Width
1/2 in

Details

Item
Battery Powered Sealer
Color
Black, Blue
Tool Style
Windlass
Fits Strap Tensile
.017 to .028
Material
Plastic, Rubber, Steel
Crimping
1 Sided
Seal Surface Type
Flat
Tool Strength
Standard Duty
Tool Type
Sealer
Tool Joint Type
Friction Weld
Compatible Strapping
Polypropylene Strapping
Tool Action
Side Action
Handle Covering Material
Rubber
Tensioner Application
Flat Package Sealer
Battery Voltage
18 V
Tool Weight
4.25 lb
Tool Seal Type
Friction Weld
Handle Grip
No
Tool Power Source
Battery

Description

Friction Welder -Polypropylene, Tool Power Source Battery, Tool Strength Standard Duty, Tool Action Side Action, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .017 to .028, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 4 in, Tool Weight 4.25 lb, Tool Style Windlass, Tensioner Application Flat Package Sealer, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 4 1/4 in, Battery Voltage 18 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.