Zoro Homepage

Fully Automated Paper Crumpler

  • Mfr # EP-5985

  • Zoro # G507148974


product price: $4,082.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Locking Casters
Yes
Angle Adjustable
Yes
Maximum Roll Length
24 in
Uses
Kraft Paper
Programmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5985
Zoro #
G507148974
UPC #
850035719633
Country of Origin
United States

Dimensions

Maximum Roll Length
24 in

Details

Locking Casters
Yes
Angle Adjustable
Yes
Uses
Kraft Paper
Programmable
Yes

Description

This oneofakind fully automatic kraft paper dispenser features an ergonomic industrial design and is easily angle or height adjustable Feeds and cuts regular kraft paper dispenser Easily tabletop or stand mountable for integrating into your conveyor system Comes with a robust stand with locking 5 inch metal casters Select a custom automatic feed length and trigger dispensing with foot pedal or push button Battery powered for complete mobility on your factory floor Features a builtin automatic cutter to speed feed boxes with voidfill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.