Hand Film Dispenser, Long with 1 1/2" core
- Mfr # EP-760-1-L
- Zoro # G313342276
product price:Â
$
11.79
/ea
Key Features
Width
3.28 in
Height
3.28 in
Color
Blue, Black
Material
Plastic, Rubber
Core Size
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-760-1-L
- Zoro #
- G313342276
- UPC #
- 810123420100
- Country of Origin
- United States
Dimensions
- Width
- 3.28 in
- Height
- 3.28 in
- Core Size
- 1-1/2 in
- Length
- 5 in
- Roll Length (in)
- 5 in
Details
- Color
- Blue, Black
- Material
- Plastic, Rubber
- For Use With
- Stretch Film
Description
This pistol-grip hand bundler for mini-cores features an ergonomic simple design with adjustable tension. Features a soft-touch grip.
- Pistol grip style stretch fim dispenser
- Fore Core IDs of 1.5"
- Adjustable tension
- Soft-touch grip
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.