Zoro Homepage

Hand Film Dispenser with 2in core

  • Mfr # EP-760-2

  • Zoro # G513342304


product price: $11.75
/ea

Key Features

Length
3.5 in
Core Size
2 in
Height
7.5 in
Material
Plastic, Rubber
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-760-2
Zoro #
G513342304
UPC #
851757006759
Country of Origin
United States

Dimensions

Length
3.5 in
Core Size
2 in
Height
7.5 in
Width
3.5 in
Roll Length (in)
3 - 5 in

Details

Material
Plastic, Rubber
Color
Black
For Use With
Stretch Film

Description

This pistol-grip hand bundler features an ergonomic simple design with adjustable tension. Features a soft-touch grip. Core ID of 2in


  • Ergonomic, pistol grip stretch film dispenser
  • For Core IDs of 2"
  • Adjustable tension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.