Zoro Homepage

Hand Film Dispenser with 3in core

  • Mfr # EP-760-3

  • Zoro # G113342308


product price: $11.65
/ea

Key Features

Color
Black, Blue
Height
7.5 in
Length
3.5 in
Width
3.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-760-3
Zoro #
G113342308
UPC #
810123423170
Country of Origin
United States

Dimensions

Height
7.5 in
Length
3.5 in
Width
3.5 in

Details

Color
Black, Blue
Material
Steel
For Use With
Stretch Film

Description

This pistol-grip hand bundler features an ergonomic simple design with adjustable tension. Features a soft-touch grip. Core ID of 3in


  • Ergonomic, pistol grip stretch film dispenser
  • For Core IDs of 3"
  • Adjustable tension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.