Zoro Homepage

HD Roll Stand - 72in

  • Mfr # EP-6525-72

  • Zoro # G714921124


product price: $974.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
40.75 in
Material
Steel
Height
42.55 in
Color
Black
Weight Capacity (lbs)
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6525-72
Zoro #
G714921124
UPC #
810123424306
Country of Origin
United States

Dimensions

Width
40.75 in
Height
42.55 in
Size
72 in
Length (in)
85.5 in

Details

Material
Steel
Color
Black
Weight Capacity (lbs)
800 lb
For Use With
Material Rolls

Description

HD Material Roll Stand - 72in


  • Stores rolls up to 800-lbs
  • For up to 72" rolls
  • HD, 2" solid steel construction
  • Includes HD locking casters
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.