Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Roll Stand w/ Automatic Sheet Cutter 36in

  • Mfr # EP-6495-36

  • Zoro # G514921133


product price: $5,690.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
71.5 in
Height
42.55 in
Color
Black
Includes
2 batteries and 1 charger.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-6495-36
Zoro #
G514921133
UPC #
810123424474
Country of Origin
United States

Dimensions

Width
71.5 in
Height
42.55 in
Size
36 in
Length (in)
55 in

Details

Color
Black
Includes
2 batteries and 1 charger.
Material
Steel
For Use With
Bubble, Foam, Kraft, Corrugated up to 0.25"

Description

HD Roll Stand with Automatic Sheet Cutter 36in


  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • For up to 36" rolls
  • Feeds, dispenses, & cuts to length
  • Designed to cut: single-face, kraft, slip sheet, foam, bubble, poly sheets, and more! Not intended for use with: 1/32" foam or 1/2" bubble.
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.