Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Sealless Tool 12 for Steel

  • Mfr # EP-2000-12

  • Zoro # G107148961


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Size
1/2 in
Width
5.5 in
Color
Black
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-2000-12
Zoro #
G107148961
UPC #
810123420551
Country of Origin
United States

Dimensions

Size
1/2 in
Width
5.5 in
Length
14.5 in
Height
10.25 in

Details

For Use With
Steel
Color
Black
Material
Steel
Strap Gauge (in)
0.018 - 0.025 HT

Description

This convenient allinone tool features a compact, yet heavy duty design that can quickly and efficiently tension, seal and cut This tool is not size specific Comes with equipment needed to easily convert to other strap widths No seals needed This tool cuts interlocking grooves into steel strapping


  • This convenient all-in-one tool features a compact, yet heavy duty design that can quickly and efficiently tension, seal and cut.
  • Works with 1/2" steel strapping. Can convert to other strap widths.
  • No seals needed! This tool cuts interlocking grooves into steel strapping.
  • Strap Gauges: 0.018-.025 HT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.