Zoro Homepage

HD Table-Top Poly Tubing Dispenser, 84in

  • Mfr # EP-730-84

  • Zoro # G216147404


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
84 in
Height
9.595 in
Material
Steel
Application
Use poly tubing rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-730-84
Zoro #
G216147404
UPC #
850006645657
Country of Origin
United States

Dimensions

Length
84 in
Height
9.595 in
Width
86 in

Details

Color
Black
Material
Steel
Application
Use poly tubing rolls
For
Poly Tubing

Description

Heavy Duty Table-Top Poly Tubing Dispenser - 84"


  • Heavy duty dispenser for poly tubing
  • Table top or wall mountable (attachment kit included)
  • Features a simple hook-mounted handle for easily changing out rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.