
HD Table-Top Poly Tubing Dispenser, 96in
Mfr # EP-730-96
Zoro # G016147406
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Width
100 in
Height
9.595 in
Application
Use poly tubing rolls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-730-96
Zoro #
G016147406
UPC #
850006645640
Country of Origin
United States
Dimensions
Width
100 in
Height
9.595 in
Length
96 in
Details
Material
Steel
Color
Black
Application
Use poly tubing rolls
For
Poly Tubing
Description
Heavy Duty Table-Top Poly Tubing Dispenser - 96"
- Heavy duty dispenser for poly tubing
- Table top or wall mountable (attachment kit included)
- Features a simple hook-mounted handle for easily changing out rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.