Shop ENCORE PACKAGING
See all product information
Create Account
Heavy Duty Sealless Combination Tool for Steel Strapping w/ Adjustable Strap Width
- Mfr # EP-2000
- Zoro # G408579563
product price:Â
$
2,678.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Steel Strapping
Min. Strapping Width
1/2 in
Tool Strength
Heavy Duty
Max. Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-2000
- Zoro #
- G408579563
- UPC #
- -
- Country of Origin
- Italy
- Compatible Strapping
- Steel Strapping
- Item
- Strapping Combo Tool
- Tool Strength
- Heavy Duty
Dimensions
- Min. Strapping Width
- 1/2 in
- Max. Strapping Width
- 3/4 in
Description
Features: heavy duty steel sealless combination tool tensions, seals and cuts strap width is adjustable to 1/2, 5/8 and 3/4 for strap gauges from .018 - .025 ht
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.