Shop ENCORE PACKAGING
See all product information
Create Account
Heavy Duty Single Notch Sealer - 3/4" for Steel
- Mfr # EP-1860-34
- Zoro # G622840937
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Fits Strap Width
3/4 in
Overall Height
5 3/4 in
Tool Weight
4 lb
Overall Width
1 1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-1860-34
- Zoro #
- G622840937
- UPC #
- 810123425143
- Country of Origin
- United States
Dimensions
- Fits Strap Width
- 3/4 in
- Overall Height
- 5 3/4 in
- Overall Width
- 1 1/4 in
- Overall Length
- 20 1/4 in
- Max. Strapping Width
- 3/4 in
Details
- Tool Weight
- 4 lb
- Material
- Steel
- Compatible Strapping
- Steel Strapping
- Item
- Strapping Sealer
- Tool Strength
- Heavy Duty
Description
This large steel sealer features a classic durable design and provides superior sealing strength.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.