Heavy Duty Table-Top Poly Tubing Dispenser - 72"
- Mfr # EP-730-72
- Zoro # G913342317
product price:Â
$
239.99
/ea
Key Features
Material
Solid steel
Height
9.595 in
Length
85.26 in
Width
74 in
Size
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-730-72
- Zoro #
- G913342317
- UPC #
- 850006645688
- Country of Origin
- United States
Dimensions
- Height
- 9.595 in
- Length
- 85.26 in
- Width
- 74 in
- Size
- 72 in
- Roll Length
- 72 in
Details
- Material
- Solid steel
- Color
- Black
- For Use With
- Poly Tubing
- Includes
- Simple hook-mounted handle for easily changing out rolls.
- Mount
- Table top or wall mountable (attachment kit included)
Description
This robust dispenser for poly tubing features a classic solid-steel industrial design. Can be easily mounted on a table top or wall. attachment kit included. Features a simple hook-mounted handle for easily changing out rolls.
- Heavy duty dispenser for poly tubing
- Table top or wall mountable (attachment kit included)
- Features a simple hook-mounted handle for easily changing out rolls.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.