Zoro Homepage

Hook & Main Blade Pack

  • Mfr # E220B

  • Zoro # G713342319


product price: $9.55
/ea

Key Features

Blade Material
Carbon Steel
Color
Silver
Overall Height
0.81 in
Blade Width
0.03 in
Overall Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E220B
Zoro #
G713342319
UPC #
850044631766
Country of Origin
China

Dimensions

Overall Height
0.81 in
Blade Width
0.03 in
Overall Length
0.85 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-220, EP-222

Description

Hook and main replacement blades. Compatible with: EP-220, EP-222. Comes with 3 hook and 6 main blades per pack.


  • Hook blade and main blade set
  • Replacement blades
  • Comes with 3 hook and 6 main blades per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.