Zoro Homepage

Internal Pull Kraft Paper Roll - 30G, 15W, 1660'

  • Mfr # IP-3015-1660

  • Zoro # G816210713


product price: $27.79
/ea

Key Features

Color
Brown
Roll Dia.
9.50 in
Width
15 in
Material
Kraft Paper
Includes
1 roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-3015-1660
Zoro #
G816210713
UPC #
810123424672
Country of Origin
United States

Dimensions

Roll Dia.
9.50 in
Width
15 in
Length
9 in
Height
15 in
Maximum Roll Length
1660 ft

Details

Color
Brown
Material
Kraft Paper
Includes
1 roll
Features
Coreless Kraft Paper
Core ID
Coreless

Description

Internal Pull Kraft Paper Roll - 30 Gauge, 15 Width, 1660'


  • Made for Paper and Material Dispensers that use coreless rolls. Enviornmentally friendly option with less waste! Pair with our EP-5957 Coreless Series!
  • Internal Pull / Coreless Kraft Paper
  • 1660' Length x 15 in Width
  • Gauge: 30
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.