Shop ENCORE PACKAGING
See all product information
Create Account
Kraft Paper Dispenser - 60"
- Mfr # EP-5910-60
- Zoro # G613342228
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
7.25 in
Color
Black, Silver, Blue
Material
Solid steel
Mounting Type
Table-top
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5910-60
- Zoro #
- G613342228
- UPC #
- 850035719527
- Country of Origin
- United States
- Color
- Black, Silver, Blue
- Material
- Solid steel
- Mounting Type
- Table-top
- For Use With
- Material Rolls
- Includes
- Tear system, spring break arm for smooth dispensing
Dimensions
- Width
- 7.25 in
- Depth
- 9 in
- Length
- 66 in
- Size
- 60 in
Description
This entry-level dispenser features a classic solid-steel design for everyday use. Includes gripping adhesive rubber feet. Spring brake arm maintains a consistent dispensing speed as the roll becomes smaller.
- Easy to use dispenser for kraft paper
- For up to 60"rolls
- Simple tear system
- Spring break arm allows for smooth dispensing
- Easy load, table top design
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.