Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Dispenser, Mounted

  • Mfr # EP-5910-18

  • Zoro # G103551253


product price: $68.55
/ea

Key Features

Overall Width
24 in
Includes
Easy Load System, Robust, Industrial Design.
Dispenser Orientation
Horizontal
Packaging Dispenser Mount Type
Counter, Wall
Dispenser Mobility
Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-5910-18
Zoro #
G103551253
UPC #
850006645381
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
8 in
Overall Height
16 in
For Roll Width
18 in

Details

Item
Kraft Paper Dispenser
Includes
Easy Load System, Robust, Industrial Design.
Dispenser Orientation
Horizontal
Packaging Dispenser Mount Type
Counter, Wall
Dispenser Mobility
Mounted
Material
Aluminum, Steel
For Use With Product Type
Paper
Capacity
9 in
Color
Black
Dispenser Style
Single Roll
Holds Number of Rolls
1

Description

Kraft Paper Dispenser, For Roll Width 18 in, Packaging Dispenser Mount Type Counter, Wall, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 24 in, Overall Depth 8 in, Overall Height 16 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum, Steel, Color Black, Capacity 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.