Kraft Tape Dispenser, 3 in Max. Tape Width, Plastic, Black, Blue
- Mfr # EP-619-3
- Zoro # G823749527
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
14 in
Height
10 in
Material
Plastic
For Use With
Water Activated Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-619-3
- Zoro #
- G823749527
- UPC #
- 810123426515
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 14 in
- Height
- 10 in
- For Maximum Tape Width
- 3 in
- For Maximum Tape Roll Diameter
- 7 in
Details
- Item
- Kraft Tape Dispenser
- Material
- Plastic
- For Use With
- Water Activated Tapes
- Color
- Black, Blue
- Basic Power Source
- Manual
Description
Water Activated Kraft Tape Dispenser Machine for 3 in Tape Rolls, Sold as 1 EACH, Product Dims: 14 x 7 x 7 x INCH, 5 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.