Zoro Homepage

Lightweight Dispenser for Pre-Stretch - 1 1/2in Core ID, 15-20in Roll

  • Mfr # EP-830-112-15

  • Zoro # G214921075


product price: $72.59
/ea

Key Features

Height
10.065 in
Core Size
1.5 in
Color
Black
Material
Steel, Plastic
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-830-112-15
Zoro #
G214921075
UPC #
810123423705
Country of Origin
United States

Dimensions

Height
10.065 in
Core Size
1.5 in
Length
27 in
Width
2.378 in
Roll Length (in)
15 - 20 in

Details

Color
Black
Material
Steel, Plastic
For Use With
Stretch Film

Description

Lightweight Dispenser for Pre-Stretch - 1-1/2in Core ID | 15-20in Roll Stretch Film Dispenser


  • Magnetic stretch film dispenser
  • For Core IDs of 1-1/2"
  • For roll length of 15 - 20"
  • For Pre-Stretch only
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.