Shop ENCORE PACKAGING
See all product information
Create Account
Lightweight Dispenser for Pre-Stretch - 1 in Core ID, 15-20 in Roll Stretch Film Dispenser
- Mfr # EP-830-1
- Zoro # G923749533
product price:Â
$
75.75
/ea
Key Features
Height
10.065 in
Application
Packing, shipping
Includes
1 dispenser - Lightweight frame, easy load system, magnet attachment
Length
27 in
Width
2.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-830-1
- Zoro #
- G923749533
- UPC #
- 810123426522
- Country of Origin
- United States
Dimensions
- Height
- 10.065 in
- Length
- 27 in
- Width
- 2.378 in
- Core Size
- 1 in
Details
- Application
- Packing, shipping
- Includes
- 1 dispenser - Lightweight frame, easy load system, magnet attachment
- Material
- Steel
- Color
- Black, Silver
- Item
- Stretch film dispenser
Description
Lightweight Dispenser for Pre-Stretch - 1 in Core ID, 15-20 in Roll Stretch Film Dispenser, Sold as 1 EACH, Product Dims: 23 x 3 x 11 x INCH, 4 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.