
Lightweight Dispenser for Pre-Stretch - 2in Core ID, 15-18in Roll Stretch Film Dispenser
Mfr # EP-830-2-15
Zoro # G013342316
product price: $66.49
/eaKey Features
Color
Black
Core Size
2 in
Width
3 in
Length
10.5 in
Material
Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-830-2-15
Zoro #
G013342316
UPC #
851757006216
Country of Origin
United States
Dimensions
Core Size
2 in
Width
3 in
Length
10.5 in
Height
19.5 in
Roll Length (in)
15 - 20 in
Details
Color
Black
Material
Steel, Plastic
For Use With
Stretch Film
Description
This light-weight magnetic film dispenser features a classic industrial design with solid-steel tubing and a tension control knob. Works with pre-stretch only. Includes a quick screw-on connector for quickly changing out film rolls. Features magnetic attachment for easily attaching to metal surfaces i.e., metal racking, forklifts, door frames etc...
- Magnetic stretch film dispenser
- For Core IDs of 2"
- For roll length of 15 - 18"
- For Pre-Stretch only
- Includes tension adjustablility
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.