Zoro Homepage

Lightweight Dispenser for Pre-Stretch - 3in Core ID, 15-18in Roll

  • Mfr # EP-830-3-15

  • Zoro # G713342364


product price: $70.25
/ea

Key Features

Length
10.5 in
Height
19.5 in
Material
Steel, Plastic
Color
Black
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-830-3-15
Zoro #
G713342364
UPC #
810123423194
Country of Origin
United States

Dimensions

Length
10.5 in
Height
19.5 in
Width
3 in
Roll Length (in)
15 - 20 in

Details

Material
Steel, Plastic
Color
Black
For Use With
Stretch Film

Description

This light-weight magnetic film dispenser features a classic industrial design with solid-steel tubing and a tension control knob. Works with pre-stretch only. Includes a quick screw-on connector for quickly changing out film rolls. Features magnetic attachment for easily attaching to metal surfaces i.e., metal racking, forklifts, door frames etc...


  • Magnetic stretch film dispenser
  • For Core IDs of 3"
  • For roll length of 15 - 18"
  • For Pre-Stretch only
  • Includes tension adjustablility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.