Shop ENCORE PACKAGING
See all product information
Create Account
Lightweight Magnetic Dispenser for Pre-Stretch - 2" Core ID | 18" Roll Stretch Film Dispenser
- Mfr # EP-844-2-18
- Zoro # G322840879
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Core Size
2 in
Includes
Magnet attachment, dispenser stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-844-2-18
- Zoro #
- G322840879
- UPC #
- 810123424832
- Country of Origin
- United States
- Includes
- Magnet attachment, dispenser stand
Dimensions
- Length
- 18 in
- Core Size
- 2 in
Description
With customizable size options and a lightweight frame, this dispenser is here to help wrap any load thrown your way. It has a stable standing base to prevent from tipping over and magnets so you can attach it where you need it! Made in the USA, this unit is built to last.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.