
Material Sheeter Device with Cutter
Mfr # EP-5945
Zoro # G813342219
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
For Use With
Material Roll Dispensing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5945
Zoro #
G813342219
UPC #
850035719855
Country of Origin
United States
Details
Color
Black
Material
Steel
For Use With
Material Roll Dispensing
Description
This robust dispenser features a classic solid-steel industrial design. Constructed for specific use with 24 inch poly sheeting, kraft paper, and stretch film. Includes a built-in cut to length slide cutter. The body maintains form of film for a smooth and even dispensing. Can be easily mounted on a table top or wall. attachment kit included. Features a simple hook-mounted handle for easily changing out rolls.
- Easy to use sheeter device with slide cutter.
- For up to 24"rolls
- Slide knife cutting system
- Easy load, table top design
- Use with kraft paper, poly sleeves, and stretch film
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.