Zoro Homepage

Mobile Floor Cord Strapping Dispenser (NZ Version) - Core ID: 3"

  • Mfr # EP-3025-NZ-3

  • Zoro # G4527141


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.613 in
Material
Steel
Color
Black
For Use With
Cord Strapping
Length (in)
19.783 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-3025-NZ-3
Zoro #
G4527141
UPC #
850044631155
Country of Origin
United States

Dimensions

Overall Height
19.613 in
Length (in)
19.783 in
Width (in)
18 in

Details

Material
Steel
Color
Black
For Use With
Cord Strapping
Disk Insert (in)
3 in

Description

Mobile Floor Cord Strapping Dispenser, NZ Version, 3" Core ID


  • Easy to use, heavy duty, mobile cord strapping dispenser
  • For Cord Strapping
  • Disk Insert Size: 3"
  • Table, floor, and wall mountable (includes spin nut and flanges)
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.